Evapco ATC-1625 Evaporative Condenser (812.5 Nominal Tons,1-30 HP Motor, 2 Tower Units)

Evapco ATC-1625 Evaporative Condenser (812.5 Nominal Tons,1-30 HP Motor, 2 Tower Units)

Year of Manufacture: 1999

Number Units in Package: 2

Nominal Tons (total): 1625 TR*

Ammonia Tons (total): 1152 TR*

Coil Volume (total): 241 ft3

CFM (total): 249500 CFM


Nominal Tons (per unit): 812.5 TR*

Ammonia Tons (per unit): 576 TR*

Coil Volume (per unit): 120.5 ft3

CFM (per unit): 124750 CFM


R-717 (ammonia) or R22 (freon). Last run with Ammonia.

Design pressure:  PSIG

Pump Requirements (per unit): 7.5 HP 1,200 GPM

Pump Included? No, can purchase separately

Fan Details (per unit): 30 HP 460V


Top Dimensions (per unit): 10'1 L x 12'6 W x 10'4 H (with fan guard removed)

Top Weight (per unit): 25,230 LBS

Bottom Dimensions (per unit): 10'1 L x 12'6 W x 7'1 H

Bottom Weight (per unit): 6,550 LBS


*Tons at standard conditions: 96.3°F condensing, 20°F suction and 78°F Wet Bulb


Can sell one tower unit from a group upon request for a fee. Please request as needed.

Product Details
  • Stock No: MRBA05
  • Manufacturer: Evapco
  • Model: ATC-1625
  • Serial Number: 936783
Condenser Details
  • Multiple Units Included in Package? Yes
  • # Units included in Package: 2
  • Package Nominal Tons (TR): 1625
  • Package Ammonia Tons (TR): 1152
  • Package Coil Volume (ft3): 241
  • Package CFM (CFM): 249500
  • Unit Nominal Tons (TR): 812.5
  • Unit Ammonia Tons (TR): 576
  • Unit Coil Volume (ft3): 120.5
  • Unit CFM (CFM): 124750
Condenser Dimensions
  • Top Length (Inches): 121
  • Top Width (Inches): 150
  • Top Height (Inches): 124
  • Top Weight (LBS): 25230
  • Bottom Length (Inches): 121
  • Bottom Width (Inches): 150
  • Bottom Height (Inches): 85
  • Bottom Weight (LBS): 6550
Pump Details
  • Pump Included? No
  • Pump Recommended HP: 7.5
  • Pump Recommended Gallons per Minute (GPM): 1200
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Horsepower(HP): 30
  • Motor Voltage: 460
Dimensions:
Additional Product Details
  • Year of Manufacture: 1999
  • Spec Sheet Available: Yes
Evapco ATC-1625 Evaporative Condenser (812.5 Nominal Tons,1-30 HP Motor, 2 Tower Units)
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed