Evapco ATC-1655E-1G Evaporative Condenser (827.5 Nominal Tons, 2 Motors, 1 Tower Unit)

Evapco ATC-1655E-1G Evaporative Condenser (827.5 Nominal Tons, 2 Motors, 1 Tower Unit)

Evapco ATC-1655E-1G Evaporative Condenser (827.5 Nominal Tons, 2 Motors, 1 Tower Unit) Serial Number: 90355781 This package contains 1 Tower Unit. 827.5 Nominal Tons. 587 Ammonia Tons. Previously Ran with Ammonia (R-717).2- Motors are included.
Product Details
  • Stock No: BRZB39
  • Manufacturer: Evapco
  • Model: ATC-1655E-1G
  • Serial Number: 9-0355781
Condenser Details
  • Multiple Units Included in Package? No
  • # Units included in Package: 1
  • Unit Nominal Tons (TR): 827.5
  • Unit Ammonia Tons (TR): 587
  • Unit CFM (CFM): 125,050
  • Design Pressure (PSI): 400
  • Top Coil Condition Rating: Silver - Scale Build Up- Limited Rust
  • Bottom Coil Condition Rating: Platinum - Almost Zero Scale- Zero Rust
  • Circuit 1 Pressure Rating: Pending Test
  • Circuit 1 Pressure Check Date: 10/08/2024
  • Circuit 2 Pressure Rating: Pending Test
Condenser Dimensions
  • Top Length (Inches): 216
  • Top Width (Inches): 142
  • Top Height (Inches): 120
  • Top Weight (LBS): 29,350
  • Bottom Length (Inches): 240
  • Bottom Width (Inches): 142
  • Bottom Height (Inches): 84
  • Bottom Weight (LBS): 3,650
Pump Details
  • Pump Included? Yes
  • Pump Recommended HP: 7.5
  • Pump Recommended Gallons per Minute (GPM): 1,200
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 2
  • If Multiple Motors, Motor Descriptions vs specs: (1) 40 HP Fan Motor. (1) 7.5 HP Spray Pump Motor.
Dimensions:
  • Length (Inches): 240
  • Width (Inches): 142
  • Height (Inches): 208
  • Weight (LBS): 32,510
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2024
  • Spec Sheet Available: Yes
Evapco ATC-1655E-1G Evaporative Condenser (827.5 Nominal Tons, 2 Motors, 1 Tower Unit)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed