Evapco ATC-1655E-1G Evaporative Condenser (827.5 Nominal Tons, 2-Motors, 1 Tower Unit)

Evapco ATC-1655E-1G Evaporative Condenser (827.5 Nominal Tons, 2-Motors, 1 Tower Unit)

Evapco ATC-1655E-1G Evaporative Condenser (827.5 Nominal Tons, 2 Motors, 1 Tower Unit) Serial Number: 9-355782. This package contains 1 Tower Unit. 827.5 Nominal Tons. 587 Ammonia Tons. Previously Ran with Ammonia (R-717).2-Motors are included.
Product Details
  • Stock No: BRZB41
  • Manufacturer: Evapco
  • Model: ATC-1655E-1G
  • Serial Number: 9-355782
Condenser Details
  • Unit Nominal Tons (TR): 827.5
  • Unit Ammonia Tons (TR): 587
  • Unit CFM (CFM): 125,050
  • Design Pressure (PSI): 400
  • Top Coil Condition Rating: Silver - Scale Build Up- Limited Rust
  • Bottom Coil Condition Rating: Platinum - Almost Zero Scale- Zero Rust
  • Circuit 1 Pressure Rating: Pending Test
  • Circuit 2 Pressure Rating: Pending Test
Condenser Dimensions
  • Top Length (Inches): 224
  • Top Width (Inches): 142
  • Top Height (Inches): 120
  • Top Weight (LBS): 29,350
  • Bottom Length (Inches): 242
  • Bottom Width (Inches): 142
  • Bottom Height (Inches): 84
  • Bottom Weight (LBS): 3,650
Pump Details
  • Pump Included? Yes
  • Pump Recommended HP: 7.5
  • Pump Recommended Gallons per Minute (GPM): 1,200
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 2
  • If Multiple Motors, Motor Descriptions vs specs: (1) 40 HP Fan Motor. (1) 7.5 HP Spray Pump Motor.
Dimensions:
  • Length (Inches): 240
  • Width (Inches): 142
  • Height (Inches): 208
  • Weight (LBS): 32,530
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2024
  • Spec Sheet Available: Yes

Evapco ATC-1655E Evaporative Condenser – High-Performance Cooling Solution

Overview

The Evapco ATC-1655E is a high-capacity, induced-draft, counterflow evaporative condenser designed for industrial refrigeration, HVAC, and process cooling applications. This model is sold as a package of 2 units, which can typically be purchased from Genemco together as a pair for full capacity or purchased separately for half capacity. With a nominal capacity of 1655 TR (per full package) and 1175 TR (Ammonia - R-717, per full package), this model is an excellent choice for large-scale operations requiring reliable and energy-efficient heat rejection. Available now at Genemco.com, this unit is ready to ship immediately with worldwide delivery.

Key Features & Benefits

Thermal-Pak II® Coil: Maximized surface area for superior heat transfer.

Counterflow Design: Improves efficiency while reducing refrigerant charge.

High-Performance PVC Drift Eliminators: Keep drift loss as low as 0.001%, reducing water loss.

G-235 Hot-Dip Galvanized Steel Construction: Long-lasting protection against corrosion.

ZM® II Spray Nozzles: Self-cleaning, large orifice design prevents clogging.

Power-Band Belt Drive System: Enhances energy efficiency and component longevity.

Totally Enclosed Fan Motors (TEAO): Quiet and efficient fan operation.

Technical Specifications

SpecificationFull Package (2 Units)Single Unit Option (50% Capacity)Model NumberATC-1655EATC-1655E (Single)Nominal Capacity1655 TR (Nominal), 1175 TR (Ammonia - R-717)828 TR (Nominal), 588 TR (Ammonia - R-717)Fans21Fan HP(2) 40 HP(1) 40 HPAirflow (CFM)265,100 CFM132,550 CFMShipping Weight54,460 lbs27,230 lbsOperating Weight75,500 lbs37,750 lbsCoil Volume202 ft³101 ft³Spray Pump HP(2) 7.5 HP(1) 7.5 HPOperating Height16' 10-7/8”16' 10-7/8”

Best Industry Applications

Food & Beverage Processing

Cold Storage Facilities

Chemical & Pharmaceutical Plants

Industrial HVAC Systems

Order Your Evapco ATC-1655E Today!

Secure your high-performance evaporative condenser today. Limited stock available.

📞 Call Now: 979-268-7447

General Questions

The Evapco ATC-1655E is a high-capacity, induced-draft, counterflow evaporative condenser designed for industrial refrigeration, HVAC, and process cooling applications. It efficiently removes heat from ammonia and other refrigerants to improve system performance.

An evaporative condenser uses a combination of air and water to cool refrigerant vapor. The refrigerant travels through the Thermal-Pak II® Coil, where heat is transferred to the water. As the water evaporates, it removes heat, condensing the refrigerant back into a liquid state.

    The ATC-1655E is widely used in:
  • Ammonia refrigeration systems (food processing, cold storage)
  • HVAC applications (commercial & industrial cooling)
  • Chemical & pharmaceutical plants
  • Data centers requiring high-efficiency cooling solutions

Technical & Performance Questions

The Evapco ATC-1655E has a nominal capacity of 1655 TR per full package and 1175 TR for ammonia (R-717). When purchased as a single unit, the capacity is 828 TR (nominal) or 588 TR (ammonia).

The ATC-1655E is optimized for ammonia (R-717) but can also be used with other industrial refrigerants such as R-22 and R-134a.

This model includes Power-Band Belt Drive Systems and Totally Enclosed Fan Motors (TEAO) for reduced power consumption and quiet operation. It also has a low refrigerant charge, which helps maintain efficiency and cost savings.

Installation & Operation Questions

    Installation includes:
  1. Setting the unit on a level, structural steel support frame.
  2. Connecting refrigerant piping to the coil.
  3. Installing water and electrical connections.
  4. Verifying proper airflow and pump operation.
  5. Testing the system before full operation.

The ATC-1655E requires a minimum clearance for proper airflow, with an overall length of 36' 2-1/2” and a height of 16' 10-7/8”.

  • Ensure proper water levels in the basin.
  • Start the spray pump before running fans.
  • Gradually bring the unit up to operating temperature.
  • Monitor drift eliminators and air intake louvers for blockages.
  • Perform routine maintenance for optimal performance.

Maintenance & Longevity Questions

  • Monthly: Check drift eliminators, spray nozzles, and pumps.
  • Quarterly: Inspect the coil and water basin.
  • Annually: Perform a full system check and clean the unit.

A non-chemical water treatment system is optional and recommended to reduce scaling, corrosion, and bacteria growth.

Buying & Cost Considerations

  • Cost savings of up to 50% compared to new units.
  • Immediate availability vs. long lead times for new equipment.
  • Fully inspected & tested by Genemco to ensure performance.

  • Large inventory ready to ship worldwide.
  • Thorough inspections & testing before delivery.
  • Expert guidance to find the right unit for your needs.

Evapco ATC vs. Other Evapco Models

The ATC-1655E is designed for high-capacity applications and features a counterflow design for maximum efficiency. Compared to other models, it offers larger cooling capacity, better water distribution, and optimized heat transfer performance.

  • The ATC-1655E is a counterflow condenser, whereas the ATWB series features a closed-circuit cooling system that may be better suited for water-saving applications.
  • The PMC series is a forced draft evaporative condenser, whereas the ATC-1655E is induced draft, which offers quieter operation and better air circulation.

  • Newer drift eliminator technology reduces water loss.
  • More efficient fan motors reduce power consumption.
  • Improved corrosion resistance extends equipment lifespan.

Ammonia Refrigeration & Role in Systems

It is used to condense ammonia gas from compressors back into a liquid state. This is a crucial step in the heat rejection process of industrial refrigeration systems.

Yes, it meets IBC seismic compliance, ASHRAE, and CTI certification standards, ensuring reliability and durability in industrial applications.

Ordering & Availability

Contact Genemco at 979-268-7447, visit Genemco.com, or request a quote online.

Yes, Genemco provides worldwide shipping with fast delivery options.

    Each unit undergoes:
  • Coil pressure testing up to 350 PSI.
  • Vacuum pull to remove moisture.
  • Nitrogen charge for protection.
  • Operational testing of water pump & fan motors.

Final Thoughts

The Evapco ATC-1655E Evaporative Condenseris an industry-leading solution for energy-efficient, reliable heat rejection in ammonia refrigeration and industrial cooling applications. Contact Genemco today to find the best deal on new or used units!

Evapco ATC-1655E-1G Evaporative Condenser (827.5 Nominal Tons, 2-Motors, 1 Tower Unit)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed