Evapco ATC-1784E-1G Evaporative Condenser (892 Nominal Tons)

Evapco ATC-1784E-1G Evaporative Condenser (892 Nominal Tons)

Evapco Single Tower Ammonia Evaporative Condenser. Model: ATC-1784E-1G. Serial No: 14-713080. Belt No: 6B-148. Coil Test Pressure: 400 PSIG. Nominal Tons: 892. Ammonia Tons: 633. CFM: 136,700.
Product Details
  • Stock No: IRS02
  • Manufacturer: Evapco
  • Model: ATC-1784E-1G
  • Serial Number: 14-713080
Condenser Details
  • Multiple Units Included in Package? No
  • Unit Nominal Tons (TR): 892
  • Unit Ammonia Tons (TR): 633
  • Unit Coil Volume (ft3): 120.5
  • Unit CFM (CFM): 136,700
  • Design Pressure (PSI): 400
  • Top Coil Condition Rating: Gold - Limited Scale- Almost Zero Rust
  • Bottom Coil Condition Rating: Gold - Limited Scale- Almost Zero Rust
  • Circuit 1 Pressure Rating: 100 PSI Air
  • Circuit 1 Pressure Check Date: 02/28/2025
  • Circuit 2 Pressure Rating: 100 PSI Air
  • Circuit 2 Pressure Check Date: 02/28/2025
Condenser Dimensions
  • Top Length (Inches): 156
  • Top Width (Inches): 132
  • Top Height (Inches): 128
  • Top Weight (LBS): 26,710
  • Bottom Length (Inches): 186
  • Bottom Width (Inches): 132
  • Bottom Height (Inches): 84
  • Bottom Weight (LBS): 4,370
Pump Details
  • Pump Included? Yes
  • Pump Recommended HP: 7.5
  • Pump Recommended Gallons per Minute (GPM): 1,200
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 2
  • If Multiple Motors, Motor Descriptions vs specs: (1) Fan Motor - 50 Hp, 460 Volt, 3 Ph, 60 Hz. (1) Spray Pump - 7.5 HP, 230/460, 3 Ph, 60 Hz.
Dimensions:
  • Length (Inches): 164
  • Width (Inches): 132
  • Height (Inches): 224
  • Weight (LBS): 30,630
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2014
  • Spec Sheet Available: Yes
Evapco ATC-1784E-1G Evaporative Condenser (892 Nominal Tons)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed