Evapco ATC-1879B Evaporative Condenser (1879 Package Nominal Tons,1-15 HP Motor, 2 Tower Units)

Evapco ATC-1879B Evaporative Condenser (1879 Package Nominal Tons,1-15 HP Motor, 2 Tower Units)

Year of Manufacture: 2001
Number Units in Package: 4 top sections, two common bottoms 
Nominal Tons (total): 1879 TR*
Ammonia Tons (total): 1334 TR*
Coil Volume (total): 271 ft3
CFM (total): 286600 CFM

Nominal Tons (per coil: 469.75 TR*
Ammonia Tons (per coil): 333.5 TR*
Coil Volume (per unit): 67.75 ft3
CFM (per unit): 71650 CFM

R-717 (ammonia) or R22 (freon). Last run with Ammonia.
Design pressure: 400 PSIG
Pump Requirements (per unit): 5HP  800 GPM
Pump Included? No, can purchase separately
Fan Details (per unit): 15 HP 460V

Top Dimensions (per unit): 13' L x 12'1" W x 9'9" H
Top Weight (per unit): 16,030 LBS
Bottom Dimensions (per unit): 26' L x 12'1" W x 8'3" H (2 common bottoms- can be split in two if needed)
Bottom Weight (per unit): 5,590 LBS (2 common bottoms- can be split in two if needed)

*Tons at standard conditions: 96.3°F condensing, 20°F suction and 78°F Wet Bulb

Can sell one tower unit from a group upon request for a fee. Please request as needed.
Product Details
  • Stock No: MRBA02
  • Manufacturer: Evapco
  • Model: ATC-1879B
  • Serial Number: T011543
Condenser Details
  • Multiple Units Included in Package? Yes
  • # Units included in Package: 2
  • Package Nominal Tons (TR): 1879
  • Package Ammonia Tons (TR): 1334
  • Package Coil Volume (ft3): 271
  • Package CFM (CFM): 286600
  • Unit Coil Volume (ft3): 67.75
  • Unit CFM (CFM): 71650
  • Design Pressure (PSI): 400
  • Top Coil Condition Rating: Silver - Scale Build Up- Limited Rust
  • Bottom Coil Condition Rating: Silver - Scale Build Up- Limited Rust
  • Circuit 1 Pressure Rating: Pending Test
  • Circuit 1 Pressure Check Date: Pending Test
  • Circuit 2 Pressure Rating: Pending Test
Condenser Dimensions
  • Top Length (Inches): 156
  • Top Width (Inches): 145
  • Top Height (Inches): 117
  • Top Weight (LBS): 16030
  • Bottom Length (Inches): 312
  • Bottom Width (Inches): 145
  • Bottom Height (Inches): 99
  • Bottom Weight (LBS): 5590
Pump Details
  • Pump Included? No
  • Pump Recommended HP: 5
  • Pump Recommended Gallons per Minute (GPM): 800
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Horsepower(HP): 15
  • Motor Voltage: 460
Dimensions:
  • Length (Inches): 312
  • Width (Inches): 145
  • Height (Inches): 216
  • Weight (LBS): 21,620
Additional Product Details
  • Year of Manufacture: 2001
  • Spec Sheet Available: Yes
Evapco ATC-1879B Evaporative Condenser (1879 Package Nominal Tons,1-15 HP Motor, 2 Tower Units)
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed