- Product Details
Evapco ATC-1879B Evaporative Condenser (940 Nominal Tons,1-15 HP Motor, 2 Tower Units)
Year of Manufacture: 2001
Number Units in Package: 2 Coils (One common bottom)
Nominal Tons (total): 939.5 TR*
Ammonia Tons (total): 667 TR*
Coil Volume (total): 135.5 ft3
CFM (total): 143,3000 CFM
Nominal Tons (per coil: 469.75 TR*
Ammonia Tons (per coil): 333.5 TR*
Coil Volume (per coil): 67.75 ft3
CFM (per coil): 71650 CFM
R-717 (ammonia) or R22 (freon). Last run with Ammonia.
Design pressure: 400 PSIG
Pump Requirements (per unit): 5HP 800 GPM
Pump Included? No, can purchase separately
Fan Details (per unit): 15 HP 460V
Top Dimensions (per unit): 13' L x 12'1" W x 9'9" H
Top Weight (per unit): 16,030 LBS
Bottom Dimensions (per unit): 26' L x 12'1" W x 8'3" H
Bottom Weight (per unit): 5,590 LBS
*Tons at standard conditions: 96.3°F condensing, 20°F suction and 78°F Wet Bulb
Product Details
- Stock No: MRBA02-01
- Manufacturer: Evapco
- Model: ATC-1879B
- Serial Number: T011543
Condenser Details
- Multiple Units Included in Package? Yes
- # Units included in Package: 2
- Package Nominal Tons (TR): 940
- Package Ammonia Tons (TR): 667
- Package Coil Volume (ft3): 135.5
- Package CFM (CFM): 143,300
- Design Pressure (PSI): 400
- Top Coil Condition Rating: Silver - Scale Build Up- Limited Rust
- Bottom Coil Condition Rating: Silver - Scale Build Up- Limited Rust
Condenser Dimensions
- Top Length (Inches): 156
- Top Width (Inches): 145
- Top Height (Inches): 117
- Top Weight (LBS): 16,030
- Bottom Length (Inches): 312
- Bottom Width (Inches): 145
- Bottom Height (Inches): 99
- Bottom Weight (LBS): 5,590
Pump Details
- Pump Included? No
- Pump Recommended HP: 5
- Pump Recommended Gallons per Minute (GPM): 800
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Horsepower(HP): 15
- Motor Voltage: 460
Dimensions:
- Length (Inches): 312
- Width (Inches): 145
- Height (Inches): 216
- Weight (LBS): 21,620
Additional Product Details
- Year of Manufacture: 2001
- Spec Sheet Available: Yes
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!





























