Evapco ATC-1915 Evaporative Condenser (1,915 Nominal Tons)

Evapco ATC-1915 Evaporative Condenser (1,915 Nominal Tons)

Evapco Package Evaporative Condenser. Model: ATC-1915. Serial No: 997161M. Belt No: 6B-148. Coil Test Pressure: 400 PSIG. Nominal Tons: 1915. Ammonia Tons (R-717):1360. CFM: 309,100. Refrigerant Operating Charge: 1,966 Lbs. Coil Volume: 268.
Product Details
  • Stock No: BRZB47
  • Manufacturer: Evapco
  • Model: ATC-1915
  • Serial Number: 997161M
Condenser Details
  • Multiple Units Included in Package? Yes
  • # Units included in Package: 2
  • Package Nominal Tons (TR): 1,915
  • Package Ammonia Tons (TR): 1,360
  • Package Coil Volume (ft3): 268
  • Package CFM (CFM): 309,100
  • Unit Nominal Tons (TR): 1,915
  • Unit Ammonia Tons (TR): 1,360
  • Unit Coil Volume (ft3): 268
  • Unit CFM (CFM): 309,100
  • Design Pressure (PSI): 400
  • Top Coil Condition Rating: Gold - Limited Scale- Almost Zero Rust
  • Bottom Coil Condition Rating: Gold - Limited Scale- Almost Zero Rust
  • Circuit 1 Pressure Rating: 100 PSI Air
  • Circuit 1 Pressure Check Date: 03/18/2025
  • Circuit 2 Pressure Rating: 100 PSI Air
  • Circuit 2 Pressure Check Date: 03/21/2025
Condenser Dimensions
  • Top Length (Inches): 132
  • Top Width (Inches): 144
  • Top Height (Inches): 128
  • Top Weight (LBS): 29,845
  • Bottom Length (Inches): 291
  • Bottom Width (Inches): 144
  • Bottom Height (Inches): 102
  • Bottom Weight (LBS): 7,500
Pump Details
  • Pump Included? Yes
  • Pump Recommended HP: 10
  • Pump Recommended Gallons per Minute (GPM): 2,800
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 4
  • If Multiple Motors, Motor Descriptions vs specs: (2) Fan Motor - 60 HP, 460 Volts, 3 Ph, 60 Hz. (2) Spray Pump Motor - 10 HP, 230/460 Volts, 3 Ph, 60 Hz.
Dimensions:
  • Length (Inches): 291
  • Width (Inches): 148
  • Height (Inches): 223
  • Weight (LBS): 68,330
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1999
  • Spec Sheet Available: Yes
Evapco ATC-1915 Evaporative Condenser (1,915 Nominal Tons)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed