Evapco ATC-1915E-1G Evaporative Condenser (957.5 Nominal Tons, 2 Motors, Tower Unit)

Evapco ATC-1915E-1G Evaporative Condenser (957.5 Nominal Tons, 2 Motors, Tower Unit)

Evapco Evaporative Condenser. The unit contains 1 Tower Unit. Model: ATC1915E-1G. Serial No: 11449509. Nominal Tons: 957.5 TR. Ammonia Tons (R717): 683.5 TR. Coil Volume: 134 FT. Spray Pump (1): 10 HP. GPM: 1200. Remote Pump: Gallons Required: 800. Fans(1): 60 HP. CFM: 155,330.
Product Details
  • Stock No: REPB02B
  • Manufacturer: Evapco
  • Model: ATC-1915E-1G
  • Serial Number: 11449509
Condenser Details
  • Multiple Units Included in Package? No
  • Unit Nominal Tons (TR): 957.5
  • Unit Ammonia Tons (TR): 683.5
  • Unit Coil Volume (ft3): 134
  • Unit CFM (CFM): 155,330
  • Design Pressure (PSI): 400
  • Top Coil Condition Rating: Gold - Limited Scale- Almost Zero Rust
  • Bottom Coil Condition Rating: Gold - Limited Scale- Almost Zero Rust
  • Circuit 1 Pressure Rating: 100 PSI Air
  • Circuit 1 Pressure Check Date: 05/23/2023
  • Circuit 2 Pressure Rating: 100 PSI Air
  • Circuit 2 Pressure Check Date: 05/23/2023
Condenser Dimensions
  • Top Length (Inches): 242
  • Top Width (Inches): 142
  • Top Height (Inches): 125
  • Top Weight (LBS): 29,880
  • Bottom Length (Inches): 264
  • Bottom Width (Inches): 142
  • Bottom Height (Inches): 86
  • Bottom Weight (LBS): 9,100
Pump Details
  • Pump Included? Yes
  • Pump Recommended HP: 10
  • Pump Recommended Gallons per Minute (GPM): 1,200
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 2
  • If Multiple Motors, Motor Descriptions vs specs: (1) 10 HP Water Pump Motor. (1) 60 HP Fan Motor.
Dimensions:
  • Length (Inches): 262
  • Width (Inches): 142
  • Height (Inches): 214
  • Weight (LBS): 38,980
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2023
  • Spec Sheet Available: Yes
Evapco ATC-1915E-1G Evaporative Condenser (957.5 Nominal Tons, 2 Motors, Tower Unit)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed