- Product Details
Evapco ATC-218E-1G Evaporative Condenser (218 Nominal Tons)
Evapco ATC Series Evaporative Condenser. Model: ATC-218E-1G. Serial No: 9-368300. Belt No: 3B-154. Coil Test Pressure: 400 PSIG. Nominal Tons: 215. Ammonia Tons (R717): 155. CFM: 38400.Refrigerant Operating Charge (lbs): 210.
Product Details
- Stock No: ARC03
- Manufacturer: Evapco
- Model: ATC-218E-1G
- Serial Number: 9-368300
Condenser Details
- Multiple Units Included in Package? No
- Unit Nominal Tons (TR): 218
- Unit Ammonia Tons (TR): 155
- Unit Coil Volume (ft3): 29
- Unit CFM (CFM): 38,400
- Design Pressure (PSI): 400
- Top Coil Condition Rating: Platinum - Almost Zero Scale- Zero Rust
- Bottom Coil Condition Rating: Platinum - Almost Zero Scale- Zero Rust
- Circuit 1 Pressure Rating: Pending Test
- Circuit 2 Pressure Rating: Pending Test
Condenser Dimensions
- Top Length (Inches): 117
- Top Width (Inches): 105
- Top Height (Inches): 91
- Top Weight (LBS): 2,040
- Bottom Length (Inches): 124
- Bottom Width (Inches): 102
- Bottom Height (Inches): 51
- Bottom Weight (LBS): 7,150
Pump Details
- Pump Included? No
- Pump Recommended HP: 2
- Pump Recommended Gallons per Minute (GPM): 410
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- If Multiple Motors, Motor Descriptions vs specs: (1) Fan Motor; 7.5 HP/230-460 Volts/3Ph/60 Hz.
Dimensions:
- Length (Inches): 124
- Width (Inches): 124
- Height (Inches): 105
- Weight (LBS): 9,190
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2009
- Year Removed from Production: 2025
- Spec Sheet Available: Yes
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!























