Evapco ATC-2900B Evaporative Condenser (1450 Package Nominal Tons,1-25 HP Motor 2, Tower Units)

Evapco ATC-2900B Evaporative Condenser (1450 Package Nominal Tons,1-25 HP Motor 2, Tower Units)

Year of Manufacture: 2001 Number Units in Package: 2 Nominal Tons (per unit): 725 TR* Ammonia Tons (per unit): 514.75 TR* Coil Volume (per unit): 101 ft3 CFM (per unit): 113150 CFM R-717 (ammonia) or R22 (freon). Last run with Ammonia. Design pressure:  PSIG Pump Requirements (per unit): 7.5HP 1,200 GPM Pump Included? No, can purchase separately Fan Details (per unit): 25HP Top Dimensions (per unit): 18.2 L x 12'1 W x 9'8 H Top Weight (per unit): 22,900 LBS Bottom Dimensions (per unit): 18.2 L x 12'1 W x 8'3 H Bottom Weight (per unit): 4,020 LBS *Tons at standard conditions: 96.3°F condensing, 20°F suction and 78°F Wet Bulb Can sell one tower unit from a group upon request for a fee. Please request as needed.
Product Details
  • Stock No: JMIC03-02
  • Manufacturer: Evapco
  • Model: ATC-2900B
  • Serial Number: M015331
Condenser Details
  • Multiple Units Included in Package? Yes
  • # Units included in Package: 2
  • Package Nominal Tons (TR): 1,450
  • Package Ammonia Tons (TR): 1,028
  • Package Coil Volume (ft3): 202
  • Package CFM (CFM): 226,300
  • Unit Ammonia Tons (TR): 257
  • Bottom Coil Condition Rating: Silver - Scale Build Up- Limited Rust
Condenser Dimensions
  • Top Length (Inches): 218.4
  • Top Width (Inches): 145
  • Top Height (Inches): 116
  • Top Weight (LBS): 22900
  • Bottom Length (Inches): 218.4
  • Bottom Width (Inches): 145
  • Bottom Height (Inches): 99
  • Bottom Weight (LBS): 4020
Pump Details
  • Pump Included? No
  • Pump Recommended HP: 7.5
  • Pump Recommended Gallons per Minute (GPM): 1200
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Horsepower(HP): 25
Dimensions:
  • Length (Inches): 218.4
  • Width (Inches): 145
  • Height (Inches): 215
  • Weight (LBS): 26,920
Additional Product Details
  • Year of Manufacture: 2001
  • Spec Sheet Available: Yes
Evapco ATC-2900B Evaporative Condenser (1450 Package Nominal Tons,1-25 HP Motor 2, Tower Units)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed