Evapco ATC-2900B Evaporative Condenser (2900 Package Nominal Tons,1-25 HP Motor, 4 Tower Units)

Evapco ATC-2900B Evaporative Condenser (2900 Package Nominal Tons,1-25 HP Motor, 4 Tower Units)

Year of Manufacture: 2001
Number Units in Package: 2
Nominal Tons (total): 2900 TR*
Ammonia Tons (total): 2059 TR*
Coil Volume (total): 404 ft3
CFM (total): 452600 CFM

Nominal Tons (per unit): 725 TR*
Ammonia Tons (per unit): 514.75 TR*
Coil Volume (per unit): 101 ft3
CFM (per unit): 113150 CFM

R-717 (ammonia) or R22 (freon). Last run with Ammonia.
Design pressure:  PSIG
Pump Requirements (per unit): 7.5HP 1,200 GPM
Pump Included? No, can purchase separately
Fan Details (per unit): 25HP

Top Dimensions (per unit): 18.2" L x 12'1" W x 9'8" H
Top Weight (per unit): 22,900 LBS
Bottom Dimensions (per unit): 18.2" L x 12'1" W x 8'3" H
Bottom Weight (per unit): 4,020 LBS

*Tons at standard conditions: 96.3°F condensing, 20°F suction and 78°F Wet Bulb

Can sell one tower unit from a group upon request for a fee. Please request as needed.
Product Details
  • Stock No: JMIC03
  • Manufacturer: Evapco
  • Model: ATC-2900B
  • Serial Number: M015331
Condenser Details
  • Multiple Units Included in Package? Yes
  • # Units included in Package: 4
  • Package Nominal Tons (TR): 2900
  • Package Ammonia Tons (TR): 2059
  • Package Coil Volume (ft3): 404
  • Package CFM (CFM): 452600
  • Unit Ammonia Tons (TR): 514.75
  • Top Coil Condition Rating: Silver - Scale Build Up- Limited Rust
  • Bottom Coil Condition Rating: Silver - Scale Build Up- Limited Rust
Condenser Dimensions
  • Top Length (Inches): 218.4
  • Top Width (Inches): 145
  • Top Height (Inches): 116
  • Top Weight (LBS): 22900
  • Bottom Length (Inches): 218.4
  • Bottom Width (Inches): 145
  • Bottom Height (Inches): 99
  • Bottom Weight (LBS): 4020
Pump Details
  • Pump Included? No
  • Pump Recommended HP: 7.5
  • Pump Recommended Gallons per Minute (GPM): 1200
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Horsepower(HP): 25
Dimensions:
  • Length (Inches): 218.4
  • Width (Inches): 145
  • Height (Inches): 215
  • Weight (LBS): 26,920
Additional Product Details
  • Year of Manufacture: 2001
  • Spec Sheet Available: Yes
Evapco ATC-2900B Evaporative Condenser (2900 Package Nominal Tons,1-25 HP Motor, 4 Tower Units)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed