Evapco ATC-325 Evaporative Condenser ( 325 Nominal Tons, 2 Motors, 1 Tower Unit)

Evapco ATC-325 Evaporative Condenser ( 325 Nominal Tons, 2 Motors, 1 Tower Unit)

Evapco Evaporative Condenser. Serial Number: 5123781. Belt No: 4B158. Coil Design Pressure: 400 PSIG. This package contains 1 Tower Unit. 325 Nominal Tons. 231 Ammonia Tons. Previously Ran with Ammonia (R-717). 2 Motors are included.
Product Details
  • Stock No: APCC01
  • Manufacturer: Evapco
  • Model: ATC325B
  • Serial Number: 5123781
Condenser Details
  • Multiple Units Included in Package? No
  • # Units included in Package: 1
  • Package Coil Volume (ft3): 41
  • Package CFM (CFM): 51,500
  • Unit Nominal Tons (TR): 325
  • Unit Ammonia Tons (TR): 231
  • Design Pressure (PSI): 400
  • Top Coil Condition Rating: Gold - Limited Scale- Almost Zero Rust
  • Bottom Coil Condition Rating: Gold - Limited Scale- Almost Zero Rust
  • Circuit 1 Pressure Rating: 100 PSI Air
  • Circuit 1 Pressure Check Date: 03/27/2024
  • Circuit 2 Pressure Rating: 100 PSI Air
  • Circuit 2 Pressure Check Date: 03/27/2024
Condenser Dimensions
  • Top Length (Inches): 140
  • Top Width (Inches): 122
  • Top Height (Inches): 98
  • Top Weight (LBS): 10,000
  • Bottom Length (Inches): 140
  • Bottom Width (Inches): 122
  • Bottom Height (Inches): 52
  • Bottom Weight (LBS): 2,035
Pump Details
  • Pump Included? Yes
  • Pump Recommended HP: 3
  • Pump Recommended Gallons per Minute (GPM): 500
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 2
  • If Multiple Motors, Motor Descriptions vs specs: (1) Standard Fan Motor. Baldor Reliance. Super E-Motor. Serial No. C1602110212. (1) Pump motor. WEG Pump Motor. Model No. 00318EP3E182IM.
  • Motor Manufacturer: Baldor Reliance
  • Motor Horsepower(HP): 2.5
  • Motor RPM: 1,770
  • Motor Voltage: 230/460
  • Motor Amps: 60/30
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 284T
Dimensions:
  • Length (Inches): 140
  • Width (Inches): 122
  • Height (Inches): 150
  • Weight (LBS): 12,035
  • # of Pieces for Shipping: 2
Additional Product Details
  • Year of Manufacture: 1981
  • Year Removed from Production: 2024
  • Spec Sheet Available: Yes
  • Previously Used With: R-717 (AMMONIA
Evapco ATC-325 Evaporative Condenser ( 325 Nominal Tons, 2 Motors, 1 Tower Unit)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed