Evapco ATC-440P Evaporative Condenser ( 440 Nominal Tons, (1) 5 HP Spray Pump Motor, (2) Fan Motors1 Tower Unit)

Evapco ATC-440P Evaporative Condenser ( 440 Nominal Tons, (1) 5 HP Spray Pump Motor, (2) Fan Motors1 Tower Unit)

Evapco Evaporative Condenser. Serial Number:953450. Belt No: 3R-148. Coil Design Pressure: 350 PSIG. This package contains 1 Tower Unit. 440 Nominal Tons. 312 Ammonia Tons. Previously Ran with Ammonia (R-717). 2 Motors are included.
Product Details
  • Stock No: BELLA02
  • Manufacturer: Evapco
  • Model: ATC-440P
  • Serial Number: 953450
Condenser Details
  • Multiple Units Included in Package? No
  • # Units included in Package: 1
  • Package Nominal Tons (TR): 440
  • Package Ammonia Tons (TR): 312
  • Package CFM (CFM): 78,000
  • Unit Nominal Tons (TR): 440
  • Unit CFM (CFM): 78,000
  • Design Pressure (PSI): 350
  • Top Coil Condition Rating: Silver - Scale Build Up- Limited Rust
  • Bottom Coil Condition Rating: Silver - Scale Build Up- Limited Rust
  • Circuit 1 Pressure Rating: 100 PSI Air
  • Circuit 1 Pressure Check Date: 02/27/2024
  • Circuit 2 Pressure Rating: 100 PSI Air
  • Circuit 2 Pressure Check Date: 02/27/2024
Condenser Dimensions
  • Top Length (Inches): 235
  • Top Width (Inches): 102
  • Top Height (Inches): 92
  • Top Weight (LBS): 3,750
  • Bottom Length (Inches): 235
  • Bottom Width (Inches): 102
  • Bottom Height (Inches): 60
  • Bottom Weight (LBS): 2,300
Pump Details
  • Pump Included? Yes
  • Pump Recommended HP: 5
  • Pump Recommended Gallons per Minute (GPM): 800
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 3
  • If Multiple Motors, Motor Descriptions vs specs: (1 PUMP MOTOR) BALDOR RELIANCE SUPER E MOTOR (2 FAN MOTORS)
  • Motor Manufacturer: Baldor Reliance
  • Motor Horsepower(HP): 5
  • Motor RPM: 1,750
  • Motor Voltage: 230/460
  • Motor Amps: 13.4/6.7
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 184JM
Dimensions:
  • Length (Inches): 235
  • Width (Inches): 102
  • Height (Inches): 152
  • Weight (LBS): 16,050
  • # of Pieces for Shipping: 2
Additional Product Details
  • Year of Manufacture: 1995
  • Year Removed from Production: 2024
  • Spec Sheet Available: Yes
  • Previously Used With: AMMONIA (R-717)
Evapco ATC-440P Evaporative Condenser ( 440 Nominal Tons, (1) 5 HP Spray Pump Motor, (2) Fan Motors1 Tower Unit)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed