Evapco ATC-967B Evaporative Condenser (967 Nominal Tons,1-60 HP Motor)

Evapco ATC-967B Evaporative Condenser (967 Nominal Tons,1-60 HP Motor)

Year of Manufacture: 2002

Number Units in Package: 1

Nominal Tons (total): 967 TR*

Ammonia Tons (total): 686.57 TR*

Coil Volume (total): 134 ft3

CFM (total): 155300 CFM


R-717 (ammonia) or R22 (freon). Last run with Ammonia.

Design pressure: 400 PSIG

Pump Requirements (per unit): 10 HP 1,400 GPM

Pump Included? Recirc Pump: Bell & Gossett Model:5BC 7.5BF Size 1531 S/N 2256417 Max psig 175 @ 1725 RPM Recirc pump motor: Model# AE49A CAT # UJ10S2AM 10HP Frame: 215JM 460volt RPM:1760 60Hz Type: TE FLA:13.6

Fan Details (per unit): 60 HP 460 volt 60 Hz 1785 rpm Frame: 364T 160/80 FLA Belt: 6B-148


Top Dimensions (per unit): 22'4 L x 11'10 W x 10'5 H

Top Weight (per unit): 29,850 LBS

Bottom Dimensions (per unit): 22'4 L x 11'10 W x 6'3 H

Bottom Weight (per unit): 4,300 LBS


Other Notes about machine: After Seaboard Foods built their new engine room, we purchased their entire original engine room in Oklahoma, USA.


*Tons at standard conditions: 96.3°F condensing, 20°F suction and 78°F Wet Bulb


Can sell one tower unit from a group upon request for a fee. Please request as needed.

Product Details
  • Stock No: SBOD30.30
  • Manufacturer: Evapco
  • Model: ATC-967B
  • Serial Number: MO25118
Condenser Details
  • Multiple Units Included in Package? No
  • # Units included in Package: 1
  • Unit Nominal Tons (TR): 967
  • Unit Ammonia Tons (TR): 686.57
  • Unit Coil Volume (ft3): 134
  • Unit CFM (CFM): 155300
  • Design Pressure (PSI): 400
  • Top Coil Condition Rating: Gold - Limited Scale- Almost Zero Rust
  • Bottom Coil Condition Rating: Gold - Limited Scale- Almost Zero Rust
  • Circuit 1 Pressure Rating: 100 PSI Air
  • Circuit 1 Pressure Check Date: 12/12/2024
  • Circuit 2 Pressure Rating: 100 PSI Air
  • Circuit 2 Pressure Check Date: 12/12/2024
Condenser Dimensions
  • Top Length (Inches): 268
  • Top Width (Inches): 142
  • Top Height (Inches): 125
  • Top Weight (LBS): 29850
  • Bottom Length (Inches): 268
  • Bottom Width (Inches): 142
  • Bottom Height (Inches): 75
  • Bottom Weight (LBS): 4300
Pump Details
  • Pump Included? No
  • Pump Recommended HP: 10
  • Pump Recommended Gallons per Minute (GPM): 1400
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Horsepower(HP): 60
  • Motor RPM: 1785
  • Motor Voltage: 460
  • Motor Amps: 160/80
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 364T
Dimensions:
  • Length (Inches): 268
  • Width (Inches): 142
  • Height (Inches): 200
  • Weight (LBS): 34,150
Additional Product Details
  • Year of Manufacture: 2002
  • Spec Sheet Available: Yes
  • Product Purchased From: Seaboard Foods
Evapco ATC-967B Evaporative Condenser (967 Nominal Tons,1-60 HP Motor)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed