Evapco ATC Evaporative Condenser - 1561 Ton

Evapco ATC Evaporative Condenser - 1561 Ton

Evapco Evaporative Condenser Tower. Model ATC-1561B. Serial 4-114029. Test pressure: 400 PSIG. Nominal ratings: 1561 TR (R-22) / 1109 TR (R-717 ammonia). Previously used with ammonia refrigerant. Features two free-standing cells each 12 feet wide. Each half could be sold individually for 780 TR freon or 555 TR ammonia applications. Overall dimensions: 18 ft. L x 24 ft. W x 18 ft. 5 in. High.

Product Details
  • Stock No: SOSF06
  • Manufacturer: Evapco
  • Model: ATC-1561B
  • Serial Number: 4-114029
Condenser Details
  • Multiple Units Included in Package? No
  • # Units included in Package: 1
Condenser Dimensions
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Evapco ATC Evaporative Condenser - 1561 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed