Evapco ATC Evaporative Condenser - 860 Ton

Evapco ATC Evaporative Condenser - 860 Ton

Evapco Evaporative Condenser Tower. Model ATC-860. Serial: 983787. Coil test pressure: 350 PSIG. Nominal capacity rating: 860 TR (R-22) / 610 TR (R-717 ammonia). Overall dimensions: 11 ft. 10 in. W x 18 ft. L x 16 ft. 4 in. H.

Product Details
  • Stock No: NMCC205
  • Manufacturer: Evapco
  • Model: ATC-860
  • Serial Number: 983787
Condenser Details
  • Multiple Units Included in Package? No
  • # Units included in Package: 1
Condenser Dimensions
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Evapco ATC Evaporative Condenser - 860 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed