Evapco ATW-22 Closed Circuit Cooling Tower (40 Nominal Tons)

Evapco ATW-22 Closed Circuit Cooling Tower (40 Nominal Tons)

Evapco ATW Series Closed Circuit Cooling Tower/Condenser. Model: ATW-22A. Serial No: 8334907. Coil Test Pressure: 400 PSIG. Capacity: 40 tons on 96 GPM of water flow with a 98°F entering temperature and a 88°F leaving water flow and a 78°F wet bulb.
Product Details
  • Stock No: KSIB01
  • Manufacturer: Evapco
  • Model: ATW-22A
  • Serial Number: 8334907
Cooling Tower Details
  • Unit Nominal Tons (TR): 40
  • Cooling Capacity (GPM): 96
  • Pump Included?: Yes
  • Circuit Type: Closed
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 2
  • If Multiple Motors, Motor Descriptions vs specs: (1) Fan Motor - 5 HP, 230/460 Volt, 3 Ph, 60 Hz. (1) Spray Pump Motor - 3/4 Hp, 230/460 Volt, 3Ph, 60 Hz.
Dimensions:
  • Length (Inches): 85
  • Width (Inches): 52
  • Height (Inches): 101
  • Weight (LBS): 4,250
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1996
  • Year Removed from Production: 2025
Evapco ATW-22 Closed Circuit Cooling Tower (40 Nominal Tons)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed