Evapco (Cimco - Lewis contract) LS Series Evaporative Condenser - 100 Nominal Ton

Evapco (Cimco - Lewis contract) LS Series Evaporative Condenser - 100 Nominal Ton

Evapco (Cimco-Lewis contract) LS Series evaporative condenser – 100 nominal tons. Model: LCC100. S/N: 61579. Refrigerant: R-717. Rated for 71 tons at 96.3°F condensing with 20° suction and 78°F wet bulb. (2) Centrifugal fans. GEC Small Machines Motor, 7.5 hp, 1730 rpm, 575 V, 8.6 amps, 60 Hz, 3 phase. Inlets: (1) 3 in. dia. port (water), (1) 4 in. dia. refrigerant port. This is an Evapco unit built under contract by Cimco Lewis and conforms to Evapco model: LSC100. Outlets: (1) 4 in. dia. port (drain), (1) 4 in. dia. refrigerant port. Overall dimensions: 7 ft. L x 6 ft. W x 10 ft. 11 in. H.(ACN160).
Product Details
  • Stock No: HDFD227.
  • Manufacturer: Cimco-Lewis
  • Model: LCC100
  • Serial Number: 61579
Condenser Details
  • Multiple Units Included in Package? No
  • # Units included in Package: 1
Condenser Dimensions
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Evapco (Cimco - Lewis contract) LS Series Evaporative Condenser - 100 Nominal Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed