Evapco Condenser

Evapco Condenser

Evapco Inc. evaporative condenser model no. LSCB 80 serial no. 970390 belt b 77 coil test pressure 350 psig, 6 foot length x 49 inch width x 100 inch height.

Product Details
  • Stock No: 75.124.40a
  • Manufacturer: Evapco
  • Model: LSCB-80
  • Serial Number: 970390
Condenser Details
  • Multiple Units Included in Package? No
  • # Units included in Package: 1
  • Design Pressure (PSI): 350
Condenser Dimensions
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Evapco Condenser
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed