Evapco Cooling Tower - 120 Ton

Evapco Cooling Tower - 120 Ton

Evapco Cooling Tower,120 Ton, Model ICT4-612, S/N 940325. Evapco 6 in. inlet and 6 in. outlet. (2) fans on top at 40 in. diameter. Baldor motor, Cat No. M3708T, 5 hp, 208/230/460 volt, 17.9/17.8/8.9 amp, 1,160 rpm, 60 Hz. Second fan motor, ID# G62817W09W210R004F, 3.0 hp, 3 phase, 60 Hz, 1,160 rpm,208/230/460 volt. with agitator (8 ft. 2 in.)

Product Details
  • Stock No: 45.314
  • Manufacturer: Evapco
  • Model: ICT-4-612
  • Serial Number: 940325
Cooling Tower Details
  • Circuit Type: Open
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Evapco Cooling Tower - 120 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed