Evapco Cooling Tower- 140 Ton

Evapco Cooling Tower- 140 Ton

1996 Evapco Cooling Tower- 140 ton. Model ATL8-49B. S/N 964215M. Stainless steel basin. Inlets/Outlets- (1) 2 in., (2) 3 in., (1) 8 in. Contains (7) 40-1/2 in. L x 27-1/2 in. W. filter screens and a 72 in. dia. fan located in the upper part of the tower. Magnetek Motor- 7.5 hp, 1,750 rpm, 200-208 V, 22.0 amps, 60 Hz, 3 phase, 213T Frame, with 5-1/2 in. pulley. Overall dimensions: 109 in. L x 97-1/2 in. W x 144 in. H. Replacement cost approx. $10,000.
Product Details
  • Stock No: ERI001.35
  • Manufacturer: Evapco
  • Model: ATL8-49B
  • Serial Number: 964215M
Cooling Tower Details
  • Circuit Type: Open
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Evapco Cooling Tower- 140 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed