Evapco Cooling Tower - 500 Ton

Evapco Cooling Tower - 500 Ton

1997 Evapco Cooling Tower. Model: AT12218B. Rated for 500 tons or 1500 gpm at nominal ratings of respective in and out temperatures of 95°F and 85°F and a wet bulb temperature of 78°F. Material of construction: galvanized steel. US electric fan motor, 25 hp, 1770 rpm, 230/460 V, 84/32 amps, 60 Hz, 3 phase. Louver access door dimensions: (1) 5 ft. L x 2 ft. 9 in. H. Inlets: (1) 10 in. dia. port, (1) 2 in. MNPT dia. port (water make up). Outlets: (1) 12 in. dia. port, (1) 10 in. dia. port , (1) 3 ½ in. dia. port (drain), (1) 3 ½ in. dia. port (overflow), (1) 2 ½ in dia. port (drain), (1) 2 ½ in. dia. port (overflow). Overall dimensions: 18 ft. 6 in. L x 11 ft. 10 ½ in. W x 15 ft. 6 ½ in. H.(ACN510).(BI).

Click here to see a video walk-around
Product Details
  • Stock No: CPEG301.75
  • Manufacturer: Evapco
  • Model: AT12218B
  • Serial Number: 977210W, 977211, 977212
Cooling Tower Details
  • Circuit Type: Open
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Evapco Cooling Tower - 500 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed