Evapco Evaporative Condenser - 650 Ton

Evapco Evaporative Condenser - 650 Ton

Evapco Evaporative Condenser. Model: PMC-650N. Nominal capacity: 650 tons using R-22 at 105ºF condensing temperature, 40ºF suction temperature, and 78ºF wet bulb temperature. R-717 (ammonia) capacity rating: 462 tons at 96.3ºF condensing temperature, 20ºF suction temperature and 78ºF wet bulb temperature. Includes (2) 10 kW pan heaters 230/60/3 with thermostat and low water cutoff. Overall dimensions: 27 ft. L x 9 ft. 11-3/4 in. W x 13 ft. 9-1/2 in. H.(ACN850-86).

Product Details
  • Stock No: AANF321.80
  • Manufacturer: Evapco
  • Model: PMC-650N
  • Serial Number: 868021
Condenser Details
  • Multiple Units Included in Package? No
  • # Units included in Package: 1
  • Unit Nominal Tons (TR): 650
Condenser Dimensions
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Evapco Evaporative Condenser - 650 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed