Evapco Evaporative Condenser - 755 Ton

Evapco Evaporative Condenser - 755 Ton

1990 Evapco PMCA Series Evaporative Condenser. Model: PMCA-755. Nominal capacity: 755 tons using R-22 with a 105ºF condensing temperature, 40ºF suction temperature and a 78ºF wet bulb temperature, and approximately 530 tons with R-717 with a 96.3ºF condensing temperature, 20ºF suction temperature, and a 78ºF wet bulb temperature. Overall dimensions: 20 ft. 2 in. L x 10 ft. W x 14 ft. 11 in. H.(ACN958).(H)

Product Details
  • Stock No: CCPH01.25
  • Manufacturer: Evapco
  • Model: PMCA-755
  • Serial Number: 901336
Condenser Details
  • Multiple Units Included in Package? No
  • # Units included in Package: 1
Condenser Dimensions
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Evapco Evaporative Condenser - 755 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed