Evapco Evaporative Condenser - 920 Ton

Evapco Evaporative Condenser - 920 Ton

Evapco Evaporative Condenser. Model: PMC-920N. Nominal capacity: 920 Tons of R-22 at 105ºF condensing temperature, 40ºF suction temperature, and 78ºF wet bulb temperature. R-717 (ammonia) capacity rating: 653 tons at 96.3ºF condensing temperature, 20ºF suction temperature and 78ºF wet bulb temperature. Stainless steel mist eliminators. Overall dimensions: 39 ft. 1 in. L x 9 ft. 11-3/4 in. W x 13 ft. 9-1/2 in. H.(ACN1011-87).
Product Details
  • Stock No: DTTC854.
  • Manufacturer: Evapco
  • Model: PMC-920N
  • Serial Number: 879223RH
Condenser Details
  • Multiple Units Included in Package? No
  • # Units included in Package: 1
Condenser Dimensions
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Evapco Evaporative Condenser - 920 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed