Evapco Evaporative Condenser

Evapco Evaporative Condenser

2003 Evapco Evaporative Condenser. Model PMCB530S. S/N M025554. (2) fans- 10 hp and 5 hp. 460 V, 60 Hz, 3 phase. Pump- 7-1/2 hp. 460 V, 60 Hz, 3-phase. Dimensions: Tower bottom section- 19 ft. 9 in. L x 9 ft. 10 in. W x 8 ft. 6 in. H. Top section- 19 ft. 9 in. L. x 9 ft. 10 in. W x 4 ft. 6 in. H. This unit is the same as a PMCB 630 Model except the fan motors are smaller.

Product Details
  • Stock No: CAM001.
  • Manufacturer: Evapco
  • Model: PMCB530S
  • Serial Number: M025554
Condenser Details
  • Multiple Units Included in Package? No
  • # Units included in Package: 1
Condenser Dimensions
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Evapco Evaporative Condenser
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed