Evapco Evaporative Condenser / Fluid Cooler - 42 Ton

Evapco Evaporative Condenser / Fluid Cooler - 42 Ton

1990 Evapco Evaporative Condenser / Fluid Cooler. Model: LSCA-120. S/N: 906489. This unit features a unique, two circuit coil with a refrigerant circuit original rated capacity of 42 tons for R-22 at 90ºF condensing and 78ºF wet bulb and a Glycol circuit original rated capacity to cool 26 gpm of Glycol from 100ºF to 90ºF at 78ºF wet bulb. (1) 10 hp. Fan motor. Voltage: 230-460/60/3. All of the coil connection are equipped with copper sweat fittings. This unit was used in a remote sump application and does not include a pump. The LSCA model is a centrifugal fan forced draft condenser that is very quiet and ideal for applications where noise is a concern. Centrifugal fans assist in working against static pressure loss caused by ductwork and are suitable for indoors where it is desirable to conceal the unit or where there are space restrictions. Shipping weight: 5050 lbs. Overall dimensions: 8 ft. 11-1/4 in. L x 5 ft. 3-5/8 in. W x 8 ft. 7 in. H. (ACN171a).
Product Details
  • Stock No: RPCN501.
  • Manufacturer: Evapco
  • Model: LSCA-120
  • Serial Number: 906489
Condenser Details
  • Multiple Units Included in Package? No
  • # Units included in Package: 1
Condenser Dimensions
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Evapco Evaporative Condenser / Fluid Cooler - 42 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed