Evapco Evaporative Condenser

Evapco Evaporative Condenser

Evapco Evaporative Condenser. Model PMCA-125, S/N 929394, Belt No. 2B-99, Coil Test Pressure 350 psig. Manhole 20 in. diameter. Has and Electrical Motor Pump: Model YVJ145TTDR5348AA, 1-½ hp, 1,735 rpm, 60 Hz, 3 phase, 208/230/460 volt, 190/380 amps. Inlets (1) 2 in., Outlet (1) 2 in. Opening on top is 58 in. W, 103 in. L. Has 17 sprayers for Water on top. Has two fans each at 51 in. diameter. Overall measurements 75 in. W, 108 in. L, 74 in. H.

Product Details
  • Stock No: LCNM005b.
  • Manufacturer: Evapco
  • Model: PMCA-125
  • Serial Number: 929394
Condenser Details
  • Multiple Units Included in Package? No
  • # Units included in Package: 1
Condenser Dimensions
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Evapco Evaporative Condenser
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed