Evapco Evaporative Condenser Tower

Evapco Evaporative Condenser Tower

Evapco, Inc. Evaporative Condenser / Closed Circuit Tower. Year: 1999. Mode: ATC-2370 (UBC-2370). Nominal Tonnage Rating: 2370 tons R-22 / 1,681 tons R-717. Fan motors (4) 20 HP. Spray pumps: (4) 7.5 HP. *Note: unit could be split into a single tower with half capacity (1,185 TR R-22 / 840.5 TR R-717). Estimated weight: 98,230 lbs (16,060 lbs heaviest section). Overall dimensions: 40.5 ft. L x 24 ft. W x 17 ft. H.

Product Details
  • Stock No: RSCT01
  • Manufacturer: Evapco
  • Model: ATC-2370
Condenser Details
  • Multiple Units Included in Package? No
  • # Units included in Package: 1
Condenser Dimensions
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Evapco Evaporative Condenser Tower
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed