Evapco Evaporative Condensor

Evapco Evaporative Condensor

Evapco Evaporative Condensor, PMWA-116D, serial number 870261, 350psig, beltnumber 2B-136, Baldor JMM3218T 5hp 208-460V, 1725rpm, 20in D manhole, 5ftW fans, 13ft L x 10ft W x 14ft H.

Product Details
  • Stock No: 75.WFF1a
  • Manufacturer: Evapco
  • Model: PMWA-116D
  • Serial Number: 870261
Condenser Details
  • Multiple Units Included in Package? No
  • # Units included in Package: 1
  • Design Pressure (PSI): 350
Condenser Dimensions
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Evapco Evaporative Condensor
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed