Evapco Evaporator Condenser - 420 Nominal Ton

Evapco Evaporator Condenser - 420 Nominal Ton

Evapco Evaporator Condenser. Model: ATC-420. S/N: 985704M. 350 psi coil pressure, belt 6B-148.Nominal capacity: 420 tons using R-22 at 40°F suction, 105°F condensing and 78°F wet bulb. Rated at 302 tons using R-717 at 20°F suction, 96.3°F condensing and 78°F wet bulb. Approximate overall dimensions: 14 ft. L x 8 ft. 6 in. W x 13 ft. H.

Product Details
  • Stock No: pGKD209.100
  • Manufacturer: Evapco
  • Model: ATC-420
  • Serial Number: 985704M
Condenser Details
  • Multiple Units Included in Package? No
  • # Units included in Package: 1
Condenser Dimensions
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Evapco Evaporator Condenser - 420 Nominal Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed