- Product Details
Evapco Fan and Shroud (63 in. x 30 in.)
Evapco Fan & Shroud. Dimensions: 63 in. X 30 in.
Product Details
- Stock No: PRCB18
- Manufacturer: Evapco
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 40
- Width (Inches): 68
- Height (Inches): 68
- Weight (LBS): 500
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!
















