Evapco ICT-Series Cooling Tower- 65 Nominal Ton

Evapco ICT-Series Cooling Tower- 65 Nominal Ton

1995 Evapco ICT-Series Cooling Tower- 65 Nominal Tons. Model: ICT 4-86. S/N: 951117. Required spray pump capacity: 200 gpm. Fan diameter: 40 in. Wisner Electric Co. Motor, 5/1.25 hp, 1135/590 rpm, 230 V, 17/7 amps, 60 Hz, 3 phase. The ICT is a heavy duty cooling tower well-suited for industrial as well as commercial applications utilizing its durable construction and ease of maintenance. Unit arranged for remote sump operation. Unit furnished with (1) access ladder. Inlet: 6 in. dia. port. Outlet: (1) 3-1/2 in. dia. port. Overall dimensions: 83 in. L x 61 in. W x 8 ft. 7 in. H. (ACN200).

Product Details
  • Stock No: NEAF002.
  • Manufacturer: Evapco
  • Model: ICT 4-86
  • Serial Number: 951117
Cooling Tower Details
  • Circuit Type: Open
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Evapco ICT-Series Cooling Tower- 65 Nominal Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed