Evapco Low Temperature Ammonia Evaporator Blast Coil - 110 Ton

Evapco Low Temperature Ammonia Evaporator Blast Coil - 110 Ton

(3) 1994 Evapco Low Temperature Ammonia Evaporator Blast Coil. Model: TFC20-663123-15. Approximate capacity: 110 tons or 1,327,200 BTUH at a 11.7 TD, -27.3°F coil temperature and a -45°F SST. Refrigerant: bottom feed ammonia (R-717). (4) fans, 15 hp, 1750 rpm, 460V, 60 Hz, 3 phase. This unit features raised legs, a hot gas coil and pan, and the exclusive, Thermal-Pak finned coil with blow-through design at 92,000 cfm. Coil date: 3 FPI and 12 rows deep, 40 cu. ft. volume, 133 sq. ft. face area. Inlets: 2 in. hot gas, 2 in. liquid inlet and hot gas relief and 8 in. suction. Approximate shipping weight: 17,800 lbs. Overall dimensions: 25 ft. 8 in. L x 5 ft. 9-1/2 in. W x 6 ft. 2 in. H.(ACN544).
Product Details
  • Stock No: DFDT10
  • Manufacturer: Evapco
  • Model: TFC20-663123-15
Evaporator Coil Details
  • Frosted or Wet Coil: Frosted
  • Frosted Capacity (BTUH/ °F TD): 113,435.90
  • Est. Tons (TR) @10TD Frosted: 94.53
  • Air Flow (CFM): 92,000
  • Unit Coil Volume (ft3): 40
  • Fins Per Inch: 3
  • # Fans: 4
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Evapco Low Temperature Ammonia Evaporator Blast Coil - 110 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed