- Product Details
Evapco LSCB-430 Evaporative Condenser (430 Nominal Tons, 3-Motors, 1 Tower Unit)
Evapco LSCB Evaporative Condenser. Model: LSCB-430. Serial No: W006858. Belt No: 3BX-144.Coil Design Pressure: 250. This package contains 1 Tower Unit. 430 Nominal Tons. 305 Ammonia Tons. Previously Ran with Ammonia (R-717).3- HP Motors are included.
Product Details
- Stock No: GHR01
- Manufacturer: Evapco
- Model: LSCB-430
- Serial Number: W006858
Condenser Details
- Multiple Units Included in Package? No
- Unit Nominal Tons (TR): 430
- Unit Ammonia Tons (TR): 305
- Unit CFM (CFM): 66,600
- Design Pressure (PSI): 400
- Top Coil Condition Rating: Platinum - Almost Zero Scale- Zero Rust
- Bottom Coil Condition Rating: Silver - Scale Build Up- Limited Rust
- Circuit 1 Pressure Rating: Pending Test
- Circuit 1 Pressure Check Date: 06/25/2024
- Circuit 2 Pressure Check Date: 06/25/2024
Condenser Dimensions
- Top Length (Inches): 143
- Top Width (Inches): 119
- Top Height (Inches): 72
- Top Weight (LBS): 12,940
- Bottom Length (Inches): 156
- Bottom Width (Inches): 119
- Bottom Height (Inches): 103
- Bottom Weight (LBS): 5,080
Pump Details
- Pump Included? No
- Pump Recommended HP: 5
- Pump Recommended Gallons per Minute (GPM): 410
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? Yes
- # Motors: 3
- If Multiple Motors, Motor Descriptions vs specs: (2) Fans: 25 HP, 5 HP. (1): Water Pump: 5 HP.
Dimensions:
- Length (Inches): 155
- Width (Inches): 118
- Height (Inches): 169
- Weight (LBS): 8,175
- # of Pieces for Shipping: 2
Additional Product Details
- Year of Manufacture: 2000
- Year Removed from Production: 2024
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!























