Evapco LSCB-430 Evaporative Condenser (430 Nominal Tons,1 Tower Unit)

Evapco LSCB-430 Evaporative Condenser (430 Nominal Tons,1 Tower Unit)

Evapco LSCB Evaporative Condenser. Model: LSCB-430. Serial No: W006858. Belt No: 3BX-144.Coil Design Pressure: 250. This package contains 1 Tower Unit. 430 Nominal Tons. 305 Ammonia Tons. Previously Ran with Ammonia (R-717).
Product Details
  • Stock No: GHR01
  • Manufacturer: Evapco
  • Model: LSCB-430
  • Serial Number: W006858
Condenser Details
  • Multiple Units Included in Package? No
  • Unit Nominal Tons (TR): 430
  • Unit Ammonia Tons (TR): 305
  • Unit CFM (CFM): 66,600
  • Design Pressure (PSI): 400
  • Top Coil Condition Rating: Platinum - Almost Zero Scale- Zero Rust
  • Bottom Coil Condition Rating: Silver - Scale Build Up- Limited Rust
  • Circuit 1 Pressure Rating: Pending Test
  • Circuit 1 Pressure Check Date: 06/25/2024
  • Circuit 2 Pressure Check Date: 06/25/2024
Condenser Dimensions
  • Top Length (Inches): 143
  • Top Width (Inches): 119
  • Top Height (Inches): 72
  • Top Weight (LBS): 12,940
  • Bottom Length (Inches): 156
  • Bottom Width (Inches): 119
  • Bottom Height (Inches): 103
  • Bottom Weight (LBS): 5,080
Pump Details
  • Pump Included? No
  • Pump Recommended HP: 5
  • Pump Recommended Gallons per Minute (GPM): 410
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 2
  • If Multiple Motors, Motor Descriptions vs specs: (2) Fans: 25 HP, 5 HP.
Dimensions:
  • Length (Inches): 155
  • Width (Inches): 118
  • Height (Inches): 169
  • Weight (LBS): 8,175
  • # of Pieces for Shipping: 2
Additional Product Details
  • Year of Manufacture: 2000
  • Year Removed from Production: 2024
  • Spec Sheet Available: Yes
Evapco LSCB-430 Evaporative Condenser (430 Nominal Tons,1 Tower Unit)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed