Evapco LSWA-41C Cooling Tower (102.08 Nominal Tons)

Evapco LSWA-41C Cooling Tower (102.08 Nominal Tons)

Evapco LSWA-41C Circuit Cooler (102 Nominal Tons, 2 Motors, 1 Tower Unit). Serial Number: 97390. This package contains 1 Tower Unit. 102 Nominal Tons. Previously Ran with Ammonia (R717 | NH3). 2 HP Motors are included.
Product Details
  • Stock No: PROD01
  • Manufacturer: Evapco
  • Model: LSWA-41C
  • Serial Number: 97390
Cooling Tower Details
  • Unit Nominal Tons (TR): 102.08
  • Cooling Capacity (GPM): 245
  • Pump Included?: Yes
  • Circuit Type: Closed
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R717 | NH3)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 2
  • If Multiple Motors, Motor Descriptions vs specs: Fan Belt Drive Motor: 15 HP. Spray Pump Motor: CAT No: NA145JM-1.54, Hz: 60, HP: 1.5, RPM: 1740, Volts: 208-230/460, FLA: 4.7-4/2.2.
Dimensions:
  • Length (Inches): 192
  • Width (Inches): 125
  • Height (Inches): 84
  • Weight (LBS): 6,750
  • # of Pieces for Shipping: 2
Additional Product Details
  • Spec Sheet Available: Yes
Evapco LSWA-41C Cooling Tower (102.08 Nominal Tons)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed