Evapco MotorPump 58 - 5 HP

Evapco MotorPump 58 - 5 HP

Evapco, Inc. Motorpump 58 standard fitted 5x4 Cooling Tower Pump. BN-CARBCM Seal. 5.5 impeller diameter. US Electrical Motor: 5 HP TEFC, 1750 RPM, 208-230/460V, 3-phase, 60 Hz.

Product Details
  • Stock No: OBSF024
  • Manufacturer: Evapco
  • Model: 5x4
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Evapco MotorPump 58 - 5 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed