Evapco NTL2-4983-750 Ammonia Evaporator Coil- 41.53 TR, 2 Fans (Low Temperature)

Evapco NTL2-4983-750 Ammonia Evaporator Coil- 41.53 TR, 2 Fans (Low Temperature)

Evapco NTL2 Series Low Temperature Coil. Model: NTL2-4983-750M. Serial No: 961397. Design Pressure: 250 PSIG.
Product Details
  • Stock No: NMD09
  • Manufacturer: Evapco
  • Model: NTL2-4983-750
  • Serial Number: 961397
Evaporator Coil Details
  • Frosted or Wet Coil: Frosted
  • Est. Tons (TR) @10TD Wet: 0.00
  • Frosted Capacity (BTUH/ °F TD): 49,830
  • Est. Tons (TR) @10TD Frosted: 41.53
  • Air Flow (CFM): 41,172
  • Coil Type: Recirculated
  • Feed Type: Top
  • Coil Defrost: Gas
  • Pan Defrost: Gas
  • Fins Per Inch: 3
  • # Fans: 2
  • Left or Right Handed: Left
  • Spec Sheet Available: No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 2
  • If Multiple Motors, Motor Descriptions vs specs: (2) Fan Motors: 1750 RPM
Dimensions:
  • Length (Inches): 141
  • Width (Inches): 49
  • Height (Inches): 96
  • Weight (LBS): 2,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1996
  • Spec Sheet Available: No
  • Known Issues or Problems: Missing Fan Guards.
Evapco NTL2-4983-750 Ammonia Evaporator Coil- 41.53 TR, 2 Fans (Low Temperature)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed