Evapco NTL2-53104-300N Ammonia Evaporator Coil - 15TR, 2 Fans (Low Temperature)

Evapco NTL2-53104-300N Ammonia Evaporator Coil - 15TR, 2 Fans (Low Temperature)

Evapco NTL2-5310-300N 230/460 Volt, 3 Phase Cooler Evaporator, 15 Ton, 2 fan with 3 hp fan motor. Units designed for recirculated top feed operation (ammonia).
Product Details
  • Stock No: BRI37
  • Manufacturer: Evapco
  • Model: NTL2-53104-300N
  • Serial Number: T000289
Evaporator Coil Details
  • Est. Tons (TR) @10TD Wet: 15
  • Air Flow (CFM): 19,338
  • Coil Type: Recirculated
  • Feed Type: Top
  • Coil Defrost: Gas
  • Pan Defrost: Gas
  • Fins Per Inch: 4
  • # Fans: 2
  • Left or Right Handed: Left
  • Spec Sheet Available: Yes
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • If Multiple Motors, Motor Descriptions vs specs: (2) Fan Motors - 3 Hp, 230/460 Volt, 3 Ph.
Dimensions:
  • Length (Inches): 162
  • Width (Inches): 49
  • Height (Inches): 81
  • Weight (LBS): 8,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
Evapco NTL2-53104-300N Ammonia Evaporator Coil - 15TR, 2 Fans (Low Temperature)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed