Evapco NTL3-3100-W-500L Ammonia Evaporator Coil- 31.34 TR, 3 Fans (Low Temperature)

Evapco NTL3-3100-W-500L Ammonia Evaporator Coil- 31.34 TR, 3 Fans (Low Temperature)

Evapco Low Temperature Coil. Model No: NTL3-3100-W-500L. Serial No: 971076. Max Design Pressure: 250 PSI. Frosted Coil BTUH/TD: 37608. CFM: 59934. dBA: 88. Overall Dimensions: 252" L x 48" W x 77" H. FPI:
Product Details
  • Stock No: HCI01
  • Manufacturer: Evapco
  • Model: NTL3-3100-W-500L
  • Serial Number: 971076
Evaporator Coil Details
  • Frosted or Wet Coil: Frosted
  • Est. Tons (TR) @10TD Wet: 0.00
  • Frosted Capacity (BTUH/ °F TD): 37,608
  • Est. Tons (TR) @10TD Frosted: 31.34
  • Air Flow (CFM): 49,857
  • Unit Coil Volume (ft3): 13.89
  • Coil Type: Recirculated
  • Feed Type: Top
  • Coil Defrost: Gas
  • Pan Defrost: Gas
  • Sound Level (dbA @ 10): 88
  • Fins Per Inch: 4
  • # Fans: 3
  • Left or Right Handed: Right
  • Spec Sheet Available: Yes
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 3
  • If Multiple Motors, Motor Descriptions vs specs: 3 Fan Motor, @5HP Each.
  • Motor Manufacturer: Toshiba
  • Motor Horsepower(HP): 5
  • Motor RPM: 1,200
  • Motor Voltage: 460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 252
  • Width (Inches): 48
  • Height (Inches): 77
  • Weight (LBS): 2,426
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2023
  • Spec Sheet Available: Yes
Evapco NTL3-3100-W-500L Ammonia Evaporator Coil- 31.34 TR, 3 Fans (Low Temperature)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed