Evapco NTPA-49-0408 Ammonia/Freon Evaporator Coil- 25.00 TR, 3 Fans (Low Temperature)

Evapco NTPA-49-0408 Ammonia/Freon Evaporator Coil- 25.00 TR, 3 Fans (Low Temperature)

Evapco NTPA-49-0408 Penthouse Ammonia Evaporator- 37.5 Ton, 3 Fans (Low Temperature) This evaporator runs with Frosted Low Temperature Coils. It has a capacity of 30000 (BTUH / °F TD) with an estimated tonnage of 37.5 (TR) @15TD. An Air Flow of 29708 CFM and. It has Recirculated Bottom fed coils. It previous ran on Ammonia (R717 | NH3). Included are 3 3 HP fan motors.
Product Details
  • Stock No: GENR40
  • Manufacturer: Evapco
  • Model: NTPA-49-0408
  • Serial Number: I029420
Evaporator Coil Details
  • Frosted or Wet Coil: Frosted
  • Wet Capacity (BTUH/ °F TD): 30,000
  • Est. Tons (TR) @10TD Wet: 25.00
  • Frosted Capacity (BTUH/ °F TD): 30,000
  • Est. Tons (TR) @10TD Frosted: 25.00
  • Air Flow (CFM): 29,708
  • Unit Coil Volume (ft3): 10.18
  • Coil Type: Recirculated
  • Feed Type: Bottom
  • Fins Per Inch: 4
  • # Fans: 3
  • Left or Right Handed: Left
  • Spec Sheet Available: Yes
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 3
  • Motor Manufacturer: Super-E
  • Motor Horsepower(HP): 3
  • Motor RPM: 1,200
  • Motor Voltage: 460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 184T
Dimensions:
  • Length (Inches): 176
  • Width (Inches): 108
  • Height (Inches): 102
  • Weight (LBS): 8,975
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2002
  • Spec Sheet Available: Yes
Evapco NTPA-49-0408 Ammonia/Freon Evaporator Coil- 25.00 TR, 3 Fans (Low Temperature)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed