Evapco NTW4-2500-N-050P Ammonia Evaporator Coil - 4 Fans (Low Temperature)

Evapco NTW4-2500-N-050P Ammonia Evaporator Coil - 4 Fans (Low Temperature)

Evapco Ammonia Evaporator Coil. Model: NTW4-2500-N-050P. Serial No: T001088. Design Pressure: 250 PSI. CFM: 19048. Coil Volume: 3042.
Product Details
  • Stock No: BBELL19
  • Manufacturer: Evapco
  • Model: NTW4-2500-N-050P
  • Serial Number: T001088
Evaporator Coil Details
  • Frosted or Wet Coil: Wet OR Frosted
  • Wet Capacity (BTUH/ °F TD): 14,408
  • Est. Tons (TR) @10TD Wet: 12
  • Frosted Capacity (BTUH/ °F TD): 13,096
  • Air Flow (CFM): 19,048
  • Unit Coil Volume (ft3): 4.8
  • Coil Type: Direct Expansion
  • Feed Type: Top
  • Coil Defrost: Gas
  • Pan Defrost: Gas
  • Sound Level (dbA @ 10): 77
  • Fins Per Inch: 4
  • # Fans: 4
  • Left or Right Handed: Right
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 4
  • Motor Hertz (Hz): 60
Dimensions:
  • Length (Inches): 120
  • Width (Inches): 32
  • Height (Inches): 30
  • Weight (LBS): 1,200
  • # of Pieces for Shipping: 1
Additional Product Details
Evapco NTW4-2500-N-050P Ammonia Evaporator Coil - 4 Fans (Low Temperature)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed