- Product Details
Evapco NTW4-3583-033P2 Ammonia Evaporator Coil - 4 Fans
Evapco Ammonia Evaporator Coil. Model: NTW4-3583-033P2. Serial No: 962014. Design Pressure: 250 PSI.
Product Details
- Stock No: BBELL24
- Manufacturer: Evapco
- Model: NTW4-3583-033P2
- Serial Number: 962014
Evaporator Coil Details
- Frosted or Wet Coil: Wet OR Frosted
- Coil Type: Recirculated
- Feed Type: Bottom
- Coil Defrost: Gas
- Pan Defrost: Gas
- Fins Per Inch: 4
- # Fans: 4
- Left or Right Handed: Left
- Spec Sheet Available: No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? Yes
- # Motors: 4
Dimensions:
- Length (Inches): 154
- Width (Inches): 34
- Height (Inches): 30
- Weight (LBS): 1,200
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!














