Evapco NTW4-3583-033P2 Ammonia Evaporator Coil - 4 Fans (Low/Medium Temperature)

Evapco NTW4-3583-033P2 Ammonia Evaporator Coil - 4 Fans (Low/Medium Temperature)

Evapco Ammonia Evaporator Coil. Model: TW4-3583-033P2. Serial No: 962011. Design Working Pressure: 250 PSI.
Product Details
  • Stock No: BBELL15
  • Manufacturer: Evapco
  • Model: NTW4-3583-033P2
  • Serial Number: 962011
Evaporator Coil Details
  • # Fans: 4
  • Left or Right Handed: Right
  • Spec Sheet Available: No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 4
  • Motor Voltage: 230/460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 135
  • Width (Inches): 35
  • Height (Inches): 30
  • Weight (LBS): 1,200
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Evapco NTW4-3583-033P2 Ammonia Evaporator Coil - 4 Fans (Low/Medium Temperature)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed