- Product Details
Evapco NTW4-3583-033P2 Ammonia Evaporator Coil - 4 Fans (Low/Medium Temperature)
Evapco NTW4 Series Evaporator Coil. Model: NTW4-3583-033P2. Serial No: 962013. Design Pressure: 250 PSI.
Product Details
- Stock No: BBELL22
- Manufacturer: Evapco
- Model: NTW4-3583-033P2
- Serial Number: 962013
Evaporator Coil Details
- Frosted or Wet Coil: Wet OR Frosted
- Coil Type: Recirculated
- Feed Type: Bottom
- Coil Defrost: Gas
- Pan Defrost: Gas
- Fins Per Inch: 4
- # Fans: 4
- Left or Right Handed: Right
- Spec Sheet Available: No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? Yes
- # Motors: 2
Dimensions:
- Length (Inches): 153
- Width (Inches): 35
- Height (Inches): 15
- Weight (LBS): 2,200
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!















