Evapco PMC-1038E Evaporative Condenser (1038 Nominal Tons)

Evapco PMC-1038E Evaporative Condenser (1038 Nominal Tons)

Evapco PMC Series Ammonia Evaporative Condenser. Package consists of two tops and one bottom. Model: PMC-1038E. Serial No: 8-343868. CFM: 169600. Nominal Tons: 1038 TR. Ammonia Tons: 736 TR. Coil Volume: 131. Refrigeration Charge(LBS): 960.
Product Details
  • Stock No: MAR02
  • Manufacturer: Evapco
  • Model: PMC-1038E
  • Serial Number: 8-343868
Condenser Details
  • Multiple Units Included in Package? Yes
  • # Units included in Package: 2
  • Package Nominal Tons (TR): 1,038
  • Package Ammonia Tons (TR): 736
  • Package Coil Volume (ft3): 131
  • Package CFM (CFM): 169,600
  • Unit Nominal Tons (TR): 1,038
  • Unit Ammonia Tons (TR): 736
  • Unit Coil Volume (ft3): 131
  • Unit CFM (CFM): 169,600
  • Design Pressure (PSI): 400
  • Top Coil Condition Rating: Gold - Limited Scale- Almost Zero Rust
  • Bottom Coil Condition Rating: Gold - Limited Scale- Almost Zero Rust
  • Circuit 1 Pressure Rating: 100 PSI Air
  • Circuit 2 Pressure Rating: 100 PSI Air
Condenser Dimensions
  • Top Length (Inches): 288
  • Top Width (Inches): 118
  • Top Height (Inches): 86
  • Top Weight (LBS): 28,740
  • Bottom Length (Inches): 306
  • Bottom Width (Inches): 118
  • Bottom Height (Inches): 103
  • Bottom Weight (LBS): 10,010
Pump Details
  • Pump Included? No
  • Pump Recommended HP: 5
  • Pump Recommended Gallons per Minute (GPM): 1,370
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 6
  • If Multiple Motors, Motor Descriptions vs specs: (4) Fan Motors - 15 HP, 230/460 Volt, 3 Ph, 60 Hz. (2) Spray Pump - 5 Hp, 230/460 Volt, 3 Ph, 60 Hz.
Dimensions:
  • Length (Inches): 306
  • Width (Inches): 118
  • Height (Inches): 189
  • Weight (LBS): 38,750
  • # of Pieces for Shipping: 3
Additional Product Details
  • Year of Manufacture: 2008
  • Year Removed from Production: 2025
  • Spec Sheet Available: Yes
Evapco PMC-1038E Evaporative Condenser (1038 Nominal Tons)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed