- Product Details
Evapco PMC-1258E Evaporative Condenser (1,285 Nominal Tons)
Evapco PMC-E Evaporative Condenser. Model: PMC-1258E. Serial No: 16-783135. Coil Test Pressure: 400 PSIG. Belt No: 3B116. Nominal Tons: 1285. Ammonia Tons: 892. CFM: 197900. Coil Volume: 161. Refrigerant Operating Charge: 1180 lbs.
Product Details
- Stock No: SMS01
- Manufacturer: Evapco
- Model: PMC-1258E
- Serial Number: 16-783135
Condenser Details
- Multiple Units Included in Package? No
- Package CFM (CFM): 197,900
- Unit Nominal Tons (TR): 1,285
- Unit Ammonia Tons (TR): 892
- Unit Coil Volume (ft3): 161
- Unit CFM (CFM): 197,900
- Design Pressure (PSI): 400
- Top Coil Condition Rating: Gold - Limited Scale- Almost Zero Rust
- Bottom Coil Condition Rating: Gold - Limited Scale- Almost Zero Rust
- Circuit 1 Pressure Rating: Pending Test
- Circuit 2 Pressure Rating: Pending Test
Condenser Dimensions
- Top Length (Inches): 292
- Top Width (Inches): 142
- Top Height (Inches): 97
- Top Weight (LBS): 33,160
- Bottom Length (Inches): 292
- Bottom Width (Inches): 142
- Bottom Height (Inches): 103
- Bottom Weight (LBS): 11,040
Pump Details
- Pump Included? No
- Pump Recommended HP: 10
- Pump Recommended Gallons per Minute (GPM): 1,600
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? Yes
- # Motors: 4
- If Multiple Motors, Motor Descriptions vs specs: (4) Fan Motors: 20 HP, 230/460 Volts, 60 Hz, 3 Ph.
Dimensions:
- Length (Inches): 324
- Width (Inches): 142
- Height (Inches): 198
- Weight (LBS): 44,200
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2016
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!



























