Evapco PMC-325E Evaporative Condenser (325 Nominal Tons)

Evapco PMC-325E Evaporative Condenser (325 Nominal Tons)

Evapco Single Tower Ammonia Evaporative Condenser. Model No: PMC-325E. Serial No: 12-518616. Belt No: 2B95. Coil Test Pressure: 400 PSIG. CFM: 50900. R-717 Capacity: 230 TR. Nominal Tons: 325 TR.
Product Details
  • Stock No: IRS03
  • Manufacturer: Evapco
  • Model: PMC-325E
  • Serial Number: 12-518616
Condenser Details
  • Multiple Units Included in Package? No
  • Unit Nominal Tons (TR): 325
  • Unit Ammonia Tons (TR): 230
  • Unit Coil Volume (ft3): 41
  • Unit CFM (CFM): 50,900
  • Design Pressure (PSI): 400
  • Top Coil Condition Rating: Platinum - Almost Zero Scale- Zero Rust
  • Bottom Coil Condition Rating: Platinum - Almost Zero Scale- Zero Rust
  • Circuit 1 Pressure Rating: 100 PSI Air
  • Circuit 1 Pressure Check Date: 02/28/2025
  • Circuit 2 Pressure Rating: 100 PSI Air
  • Circuit 2 Pressure Check Date: 02/28/2025
Condenser Dimensions
  • Top Length (Inches): 142
  • Top Width (Inches): 60
  • Top Height (Inches): 74
  • Top Weight (LBS): 9,170
  • Bottom Length (Inches): 144
  • Bottom Width (Inches): 76
  • Bottom Height (Inches): 77
  • Bottom Weight (LBS): 4,360
Pump Details
  • Pump Included? Yes
  • Pump Recommended HP: 3
  • Pump Recommended Gallons per Minute (GPM): 515
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 2
  • If Multiple Motors, Motor Descriptions vs specs: (3) Fan Motors - 5 Hp, 230/460 Volts, 60 Hz. (1) Spray Pump - 3 Hp, 230/460 Volt, 3 Ph, 60 Hz.
Dimensions:
  • Length (Inches): 144
  • Width (Inches): 76
  • Height (Inches): 139
  • Weight (LBS): 13,530
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2012
  • Spec Sheet Available: Yes
Evapco PMC-325E Evaporative Condenser (325 Nominal Tons)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed