EVAPCO PMC-515E-1G Evaporative Condenser Tower (1 tower units, 515 Ton)

EVAPCO PMC-515E-1G Evaporative Condenser Tower (1 tower units, 515 Ton)

Year of Manufacture: 2013
Number Units in Package: 1
Nominal Tons (total): 515 TR*
Ammonia Tons (total): 365 TR*
Coil Volume (total): 42 ft3
CFM (total): 100300 CFM

R-717 (ammonia) or R22 (freon). Last run with Ammonia.
Design pressure: 400 PSIG
Pump Requirements (per unit): 10HP
Pump Included? Sump Pump - Aurora Pump Mod. 92-13276-1 Type 341A BF Size 4x59B Impeller size: 7 ¾” Head ft. 45 RPM 1750 Sump Motor - U.S. Motors Mod. RY25A 10HP Frame 215JM Volts 460 1725 RPM 215 JM
Fan Details (per unit): Fan Motor: (2) x 20 HP 1770 RPM 256T Frame FAN BELT B-123-2

Top Dimensions (per unit): 12’ L x 12' W x 5'1 H
Top Weight (per unit): 9,970 LBS
Bottom Dimensions (per unit): 12’ L x 12' W x 8'8 H
Bottom Weight (per unit): 5,500 LBS

Other Notes about machine: After Seaboard Foods built their new engine room, we purchased their entire original engine room in Oklahoma, USA.

*Tons at standard conditions: 96.3°F condensing, 20°F suction and 78°F Wet Bulb

Can sell one tower unit from a group upon request for a fee. Please request as needed.
Product Details
  • Stock No: SBOD08.30
  • Manufacturer: Evapco
  • Model: PMC-515E-1G
  • Serial Number: 12-473197
Condenser Details
  • Multiple Units Included in Package? No
  • # Units included in Package: 1
  • Unit Nominal Tons (TR): 515
  • Unit Ammonia Tons (TR): 365
  • Unit Coil Volume (ft3): 42
  • Unit CFM (CFM): 100300
  • Design Pressure (PSI): 400
Condenser Dimensions
  • Top Length (Inches): 144
  • Top Width (Inches): 144
  • Top Height (Inches): 61
  • Top Weight (LBS): 9970
  • Bottom Length (Inches): 144
  • Bottom Width (Inches): 144
  • Bottom Height (Inches): 104
  • Bottom Weight (LBS): 5500
Pump Details
  • Pump Included? Yes
  • Pump Recommended HP: 10
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: US Electrical Motor
  • Motor Horsepower(HP): 10
  • Motor RPM: 1725
  • Motor Voltage: 460
  • Motor Frame Size: 215JM
Dimensions:
Additional Product Details
  • Year of Manufacture: 2013
EVAPCO PMC-515E-1G Evaporative Condenser Tower (1 tower units, 515 Ton)
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed